THIS WEEK ONLY: Get a FREE* LED Pen Light on $350+ orders.  (Code: LEDPEN26).

BATTERY LITHIUM 3.7V #18650 FOR WNDSHLD UV LIGHT

827.805600 - UNSPSC 26111711
0827805600961 1
BATTERY LITHIUM 3.7V #18650 FOR WNDSHLD UV LIGHT BATTERY LITHIUM 3.7V #18650 FOR WNDSHLD UV LIGHT
BATTERY LITHIUM 3.7V #18650 FOR WNDSHLD UV LIGHT

Delivery

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Voltage 3.7 V
Full Voltage 4.2 V
Milliampere-hour 2400 mAh
Cut-Off Discharge 2.75 V
EAN 4061975944092

Features

3.7 V 2400mAh
Full voltage – 4.2 V
Cut-off discharge – 2.75 V

Benefits & Advantage

One charge gives up to 4 hours with a constant discharge rate

Instructions

For use in the windshield UV lamp and Kit (Art. No. 891.634425)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-01
Bonne durée de vie
2021-05-10
EXACTEMENT
2020-12-20
flash light to anybody for quick service perfect fit thank you for the quick delivery